7007 Surface Mount 27 in. Post with Base Plate Black

  • Mfr # 7007
  • Zoro # G903765645
product price: 
$
168.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7007
Zoro #
G903765645
UPC #
-
Country of Origin
China

Description

Mount Base Plate

The Mail Boss Base Plate allows you to secure a mailbox post to a variety of surfaces, including concrete or asphalt. Generally, the Mail Boss Base Plate should be used with the 27" Surface Mount Post however, in some unusual applications the Base Plate may be used otherwise. Constructed of 10-gauge galvanized steel for strength and stability. Features a durable powder-coated finish.

Features
  • Made of 10-gauge electrogalvanized welded steel
  • Features durable powder-coated finish
  • Used with Surface Mount Post for mounting onto a 4-8" curb or sidewalk
  • Includes necessary hardware &clear instructions
  • Mail Boss mailbox and Post not included
  • Dimension - 8.75 W x 8.75 D x 6.5 H in.
  • Item weight - 6 lbs.
  • Color - Black
Mount Post

This 27" Surface Mount Post with a Base Plate (not included) for securely mounting any Mail Boss mailbox on a 4"-8" sidewalk or curb (above the road surface). This 27" heavy-duty steel post is made of 10-gauge and 14-gauge galvanized steel with a durable powder-coated finish.

Features
  • Post made of heavy-duty 10- and 14-gauge electrogalvanized steel
  • Features durable powder-coated finish
  • Used with Base Plate for mounting onto 4-8" sidewalk or curb
  • Includes 4 mounting bolts and clear instructions
  • Mail Boss mailbox and Base Plate not included
  • Dimension - 27 H x 4 W x 4 D in.
  • Item weight - 10 lbs.
  • Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.