Shop MAIN ACCESS
Create Account
305600 6 x 3 ft. Sky & Lime Aqua Duo Floating Mattress
Mfr # 305600
Zoro # G804153220
product price:Â $168.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 305600
- Zoro #
- G804153220
- UPC #
- 609788722540
- Country of Origin
- China
Description
Mesh outer material lined with fiberfill provides comfort. Heavy duty vinyl bladder inflates/deflates for easy storage. Oversized mattress is 3' wide by 6' long with a built-in pillow on both sides. Sky Blue on one side and Lime Green on the reverse.
Specifications- Color: Blue & Green
- Material: Fiber
- Type: Vinyl
- Bulit-In: Pillow
- Size: 6' L x 3' W
- Weight: 10 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.