Hydraulic Filter, replaces FAIREY ARLON R960H1306H, Pressure Line, 5 micron, Outside-In

  • Mfr # MF0058806

  • Zoro # G3064569


product price:  $65.79
/ea

Key Features

Replaces OEM Brand
FAIREY ARLON
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Height
12.95
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MF0058806
Zoro #
G3064569
UPC #
-
Country of Origin
Canada

Dimensions

Height
12.95

Details

Item
Hydraulic Filter
Replaces OEM Brand
FAIREY ARLON
Replaces OEM Part
R960H1306H
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Micron Rating
5
Filter Rating (Microns)
5
Weight
2.145
Product Media
Glass
Beta Ratio 1
200/5.4
Beta Ration 2
1000/7.7
Seal Type
Viton
OD Top
3.09
OD Bottom
3.09
Collapse Pressure
305
ID Top
1.72
OEM Replacement Brand
FAIREY ARLON
Filter Type
Pressure Line

Description

Main Filter MF0850242 replaces OEM R960H1306H by FAIREY ARLON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 12.95in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.701inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.