Hydraulic Filter, replaces FILTREC FS133N6T250, Suction Strainer, 250 micron, Outside-In

  • Mfr # MF0614212

  • Zoro # G9160219


product price:  $38.99
/ea

Key Features

Filter Style
Suction Strainer
Replaces OEM Brand
FILTREC
Filter Rating (Microns)
250
Flow Direction
Outside-In
Height
7.87
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MF0614212
Zoro #
G9160219
UPC #
-
Country of Origin
Canada

Dimensions

Height
7.87
Thread Size
1.25

Details

Filter Style
Suction Strainer
Replaces OEM Brand
FILTREC
Replaces OEM Part
FS133N6T250
Filter Rating (Microns)
250
Flow Direction
Outside-In
OD Top
3.39
OD Bottom
3.39
Threads Type
NPT
Collapse Pressure
15
Micron Rating
250
Item
Hydraulic Filter
Application
Filtration
Weight
1.105
Product Media
Wire Mesh
OEM Replacement Brand
FILTREC
Filter Type
Suction Strainer

Description

Main Filter MF0614212 replaces OEM FS133N6T250 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 250 Height: 7.87in OD Top: 3.386in OD Bottom: 3.386inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.