
Hydraulic Filter, replaces FILTREC XD160T200AV, Pressure Line, 200 micron, Outside-In
Mfr # MF0578624
Zoro # G9132410
product price:Â $65.49
/eaKey Features
Replaces OEM Brand
FILTREC
Replaces OEM Part
XD160T200AV
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MF0578624
Zoro #
G9132410
UPC #
-
Country of Origin
Canada
Dimensions
Height
6.18
Details
Item
Hydraulic Filter
Replaces OEM Brand
FILTREC
Replaces OEM Part
XD160T200AV
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Micron Rating
200
Filter Rating (Microns)
200
Weight
1.15
Product Media
Wire Mesh
Beta Ratio 1
3/200
Seal Type
Viton
OD Top
3.07
OD Bottom
3.07
Collapse Pressure
305
ID Top
1.6
OEM Replacement Brand
FILTREC
Filter Type
Pressure Line
Description
Main Filter MF0578624 replaces OEM XD160T200AV by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 200 Seal Type: Viton Height: 6.18in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.595inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.