
Hydraulic Filter, replaces MP FILTRI HP0201M10AH, Pressure Line, 10 micron, Outside-In
Mfr # MF0575628
Zoro # G9093545
product price:Â $91.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
MP FILTRI
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Height
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MF0575628
Zoro #
G9093545
UPC #
-
Country of Origin
Canada
Dimensions
Height
3.94
Details
Item
Hydraulic Filter
Replaces OEM Brand
MP FILTRI
Replaces OEM Part
HP0201M10AH
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Micron Rating
10
Filter Rating (Microns)
10
Weight
0.33
Product Media
Wire Mesh
Seal Type
Viton
OD Top
1.3
OD Bottom
1.3
Collapse Pressure
3045
ID Top
0.65
OEM Replacement Brand
MP FILTRI
Filter Type
Pressure Line
Description
Main Filter MF0615600 replaces OEM HP0201M10AH by MP FILTRI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 10 Seal Type: Viton Height: 3.94in OD Top: 1.3in OD Bottom: 1.3in ID Top: 0.65inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.