Hydraulic Filter, replaces PUROLATOR P170EAL062N1, Pressure Line, 5 micron, Outside-In

  • Mfr # MF0509295

  • Zoro # G3111441


product price:  $39.19
/ea

Key Features

Replaces OEM Brand
PUROLATOR
Replaces OEM Part
P170EAL062N1
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MF0509295
Zoro #
G3111441
UPC #
-
Country of Origin
Canada

Dimensions

Height
2.61

Details

Item
Hydraulic Filter
Replaces OEM Brand
PUROLATOR
Replaces OEM Part
P170EAL062N1
Filter Style
Pressure Line
Flow Direction
Outside-In
Application
Filtration
Micron Rating
5
Filter Rating (Microns)
5
Weight
0.436
Product Media
Glass
Beta Ratio 1
200/5.4
Beta Ration 2
1000/7.7
Seal Type
Viton
OD Top
2.18
OD Bottom
2.18
Collapse Pressure
363
ID Top
0.75
OEM Replacement Brand
PUROLATOR
Filter Type
Pressure Line

Description

Main Filter MF0893434 replaces OEM P170EAL062N1 by PUROLATOR and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 2.61in OD Top: 2.177in OD Bottom: 2.177in ID Top: 0.748inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.