Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Carbon Steel

  • Mfr # 4506250625-12

  • Zoro # G9111700


product price:  $7.75
/ea
Sold in multiples of 2 for $15.50

Key Features

Type
Oversized
Length
12 in
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 87
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4506250625-12
Zoro #
G9111700
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
5/8 in
Height
5/8 in

Details

Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 87

Description

Key Stock,Plain,5/8 In.x5/8 In.x1 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.