Oversized Key Stock, 72 in L, 3/16 in W, 3/16 in H, Carbon Steel
Mfr # 3501870187-72
Zoro # G9110066
product price:Â $2.99
/ea
Sold in multiples of 5 for $14.95
Key Features
Type
Oversized
Length
72 in
Finish
Plain
Rockwell Hardness
HRB 50 Min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3501870187-72
Zoro #
G9110066
UPC #
-
Country of Origin
United States
Dimensions
Length
72 in
Width
3/16 in
Height
3/16 in
Details
Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min
Description
Key Stock,3/16x3/16x72 In.,Carbon,Oversize
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.