Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 36 in L, 7/16 in W, 7/16 in H

  • Mfr # 3104370437-36

  • Zoro # G700006095


product price:  $13.99
/ea
Sold in multiples of 2 for $27.98

Key Features

System of Measurement
Inch
Key Type
Undersized
Height
7/16 in
Material
Carbon Steel
Finish
Zinc Clear Trivalent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3104370437-36
Zoro #
G700006095
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
7/16 in
Height
7/16 in

Details

Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Rockwell Hardness
HRB 50 Min

Description

Keystock-Standard Grade-Undersize Plated. Keystock 7/16 x 7/16 x 3 Ft CS Z3 UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.