Undersized Key Stock, Carbon Steel, Zinc Yellow Trivalent, 305 mm L, 28 mm W, 16 mm H

  • Mfr # 312816-305

  • Zoro # G500003904


product price:  $17.35
/ea
Sold in multiples of 2 for $34.70

Key Features

System of Measurement
Metric
Key Type
Undersized
Length
305 mm
Height
16 mm
Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
312816-305
Zoro #
G500003904
UPC #
-
Country of Origin
United States

Dimensions

Length
305 mm
Width
28 mm
Height
16 mm

Details

Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
Carbon Steel
Finish
Zinc Yellow Trivalent
Rockwell Hardness
HRB 87

Description

Keystock-Metric-Plated. Keystock M28 x 16 x 305 CS Y3 UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.