Shop PRIME-LINE
See all product information
Create Account
Bulk Screen Spline, 0.155 Inch Diameter, 500 ft. Roll, Black (1 Roll)
Mfr # P 7670
Zoro # G900935591
product price:Â
$
26.29
/ea
Key Features
Finish
Gray
Insert Size
0.155 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P 7670
- Zoro #
- G900935591
- UPC #
- 49793076700
- Country of Origin
- China
Dimensions
- Insert Size
- 0.155 in.
Details
- Finish
- Gray
Description
This is a screen retainer spline designed to be use for securing various types of screen fabric into a window screen or screen door frame. 0.155 in. (5/32 in.) in diameter. It is a top quality round, serrated vinyl with a hollow core. Gray in color. 500 ft. per roll.Used to secure various type of fabric into channel in screen frames 32 point serrated design 500 ft. roll Extruded gray vinyl Hollow core UV stabilized Easy to install in less than 30 minutes with a few simple tools For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.