Shop PRIME-LINE
See all product information
Create Account
0.180 in. x 500 ft. Roll Black Foam Screen Spline (1 Roll)
Mfr # P 8127
Zoro # G600933729
product price:Â
$
41.59
/ea
Key Features
Finish
Black
Insert Size
0.18 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P 8127
- Zoro #
- G600933729
- UPC #
- 49793081278
- Country of Origin
- China
Dimensions
- Insert Size
- 0.18 in.
Details
- Finish
- Black
Description
This is a foam screen retainer spline designed to be use for securing various types of screen fabric into a window screen or screen door frame. 0.180 in. in diameter. It is a top quality, round, smooth polyethylene with a flexible foam core. This is also an excellent substitute for metal spline. Color is black. 500 ft. per roll.Used by a variety of screen frame manufacturers Flexible foam core 0.180 in. diameter Black polyethylene Smooth finish 500 ft. roll Easy to install For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.