Shop PRIME-LINE
See all product information
Create Account
0.19 in. x 200 ft. Gray Vinyl Glass Glazing Spline (Single Pack)
Mfr # P 7777
Zoro # G700933490
product price:Â
$
47.69
/ea
Key Features
Length
200ft
Finish
Gray
Material
Vinyl
Color
Gray
Insert Size
0.19 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P 7777
- Zoro #
- G700933490
- UPC #
- 49793877772
- Country of Origin
- China
Dimensions
- Length
- 200ft
- Insert Size
- 0.19 in.
Details
- Finish
- Gray
- Material
- Vinyl
- Color
- Gray
Description
This is a flexible vinyl product that is used on aluminum windows between the glass and outer channel. When the glazing bead is Pushed-in, all that remains visible is a neat Bead that leaves the window with a clean sight line. 0.190 in. x .470 in., gray, 200 ft. roll.Used on aluminum windows between the outer and inner layers of glass UV stabilized 0.190 in. diameter Extruded vinyl in gray 200 ft. roll Push-in design No tools required for installation For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.