Shop PRIME-LINE
See all product information
Create Account
0.23 in. x 25 ft. Roll Gray Spline (1 Roll)
Mfr # P 7644
Zoro # G200935536
product price:Â
$
9.35
/ea
Key Features
Length
25'
Finish
Gray
Material
Vinyl
Color
Gray
Insert Size
0.23 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P 7644
- Zoro #
- G200935536
- UPC #
- 49793076441
- Country of Origin
- China
Dimensions
- Length
- 25'
- Insert Size
- 0.23 in.
Details
- Finish
- Gray
- Material
- Vinyl
- Color
- Gray
Description
This is a screen retainer spline designed to be use for securing various types of screen fabric into a window screen or screen door frame. 0.230 in. (15/64 in.) in diameter. It is a top quality round, serrated vinyl with a hollow core. Color is gray. 25 ft. per roll.Used for securing various screen types into window screen channels UV stabilized 0.230 in. diameter Gray vinyl construction 25 ft. roll Hollow core for easy installation 32 point serrated design For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.