Shop PRIME-LINE
See all product information
Create Account
0.25 in. x 250 ft. Roll Black Spline (1 Roll)
Mfr # P 7604
Zoro # G800935400
product price:Â
$
31.89
/ea
Key Features
Finish
Black
Insert Size
0.25 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P 7604
- Zoro #
- G800935400
- UPC #
- 49793076045
- Country of Origin
- China
- Finish
- Black
Description
This is a screen retainer spline designed to be use for securing various types of screen fabric into a window screen or screen door frame. It is 0.250 in. (1/4 in.) in diameter, and made of a top quality round, serrated vinyl with a hollow core. Color is black. 250 ft. per roll.Used for securing various screen types into window screen channels UV stabilized 0.250 in. diameter Black extruded vinyl 250 ft. Hollow core for easy installation 32 point serrated design For further dimensional information, please see the line drawing