Shop PRIME-LINE
See all product information
Create Account
0.270 in. x 500 ft. Roll Black Foam Screen Spline (1 Roll)
Mfr # P 8135
Zoro # G600933880
product price:Â
$
80.75
/ea
Key Features
Finish
Black
Insert Size
0.27 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P 8135
- Zoro #
- G600933880
- UPC #
- 49793081353
- Country of Origin
- China
- Finish
- Black
Description
This is a foam screen retainer spline designed to be use for securing various types of screen fabric into a window screen or screen door frame. 0.270 in. (17/64 in.) in diameter. It is a top quality, round, smooth polyethylene with a flexible foam core. This is also an excellent substitute for the metal spline used on most Andersen window screens. Color is black. 500 ft. per roll. Used by a variety of screen frame manufacturers Flexible foam core 0.270 in. diameter Black polyethylene Smooth finish 500 ft. roll Easy to install For further dimensional information, please see the line drawing