Shop PRIME-LINE
See all product information
Create Account
19/64 in. x 200 ft., Gray Vinyl Glazing Channel (Single Pack)
Mfr # P 7741
Zoro # G500921864
product price:Â
$
52.19
/ea
Key Features
Finish
Gray
Material
Vinyl
Length
200ft
Width
15/64in to 9/32in
Size
19/64 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P 7741
- Zoro #
- G500921864
- UPC #
- 49793877413
- Country of Origin
- China
Dimensions
- Length
- 200ft
- Width
- 15/64in to 9/32in
- Size
- 19/64 in.
Details
- Finish
- Gray
- Material
- Vinyl
Description
This glass glazing channel is constructed of top quality vinyl and it is gray in color. It holds single glazed glass from 0.085 in. to 0.101 in. in thickness. Measures 0.290 in. wide by 0.290 in. in height and comes in 200 ft. lengths. This glass glazing channel is used for the construction or repair of glass and Plexiglas windows made of extruded aluminum frames.Used for the construction or repair of glass and Plexiglas windows made of extruded aluminum frames Cushions and helps insulate glass U shaped retaining spline Gray vinyl construction 200 ft. roll Easily trimmed to size with a sharp knife or scissors Determine glass channel dimensions before ordering For further dimensional information, please see the line drawing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.