Skip to Main Content
customer-service Help
Make 2 Fit

9/16 in. x 25 in., Red Tipped, Spiral Tilt Balance

Make 2 Fit 9/16 in. x 25 in.,  Red Tipped,  Spiral Tilt Balance FH 2520
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13.50
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.
Total: $13.50

Make 2 Fit #FH 2520 Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This spiral tilt balance is constructed of a mill-finished metal tube measuring 9/16 in. in diameter. The FH series spiral balance features 2 available rod extensions; one measures 3/4 in. and the other 1-3/4 in. The colored nylon bushings of these spiral tilt balances indicate their spring and sash weight for which the balances were designed: white = standard; red = medium and blue or black = heavy. These spiral balances are used on vinyl single hung tilt windows.
  • Constructed of metal tubing, a nylon bushing and steel tensioning spring
  • Tubing comes in an unfinished, corrosion resistant, milled finish
  • Designed for use with vertical sliding, single hung and double hung windows that are equipped with spiral balances like these
  • Features 2 available rod extensions
  • Easy to install with only a few simple tools
  • For further dimensional and specification information, please see the line drawing
  • Prime-Line part H-3787 tilt balance tension tool can be ordered separately
  • For further dimensional information, please see the line drawing
  • Restrictions and Compliance

    This item has been restricted from sale in the following states: No

    Reviews of Make 2 Fit #FH 2520