Shop PRIME-LINE
See all product information
Create Account
Glass Glazing Spline, Gray Vinyl, 200 ft. (1 Roll)
Mfr # P 7768
Zoro # G900933580
product price:Â
$
40.39
/ea
Key Features
Finish
Gray
Insert Size
0.38 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P 7768
- Zoro #
- G900933580
- UPC #
- 49793877680
- Country of Origin
- China
- Finish
- Gray
Description
This glass glazing spline is constructed of top quality vinyl and it is gray in color. It measures 0.170 in. wide by 0.380 in. in height and comes in 200 ft. lengths. This glass retainer spline is used for the construction or repair of glass and Plexiglas windows.Used for the construction or repair of glass and Plexiglas windows 0.170 in. x 0.380 in. x 200 ft. Gray in color Top quality vinyl For further dimensional information, please see the line drawing