Shop PRIME-LINE
See all product information
Create Account
Saw Blade Tooth for Aluminum, 10 in. x 200 Teeth (Single Pack)
Mfr # P 7929
Zoro # G200933648
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P 7929
- Zoro #
- G200933648
- UPC #
- 49793879295
- Country of Origin
- United States
Dimensions
- Blade Diameter
- 10 in.
Description
This 10 in. diameter saw blade is constructed of carbon tool steel, and is designed for cutting window and screen frame material made of aluminum. Cutting aluminum frame stock with this steel blade provides best results when used with saw wax (see Prime-Line part P 7931). A waxed blade will produce clean, burr-less cuts, ideal for timesaving repairs and new construction. Use of saw wax (not included with blade) will help to extend the life of the blade. This 1/16 in. thick, semi-high speed saw blade is equipped with 200 teeth and mounts on 5/8 in. arbors of bench top chop (miter) saws and radial arm saws.For use when cutting lightweight aluminum frame material for window screen repairs and new screen construction 200 tooth saw blade allows for smoother finished cuts Use with MFG# P-7931 saw wax, Ace No. 5799721 (sold separately) for longer blade life For use on bench, radial arm, and chop saws Cutting wood with this blade will dull the teeth 1/16 in. blade fits on 5/8 in. arbors of benchtop chop saws Constructed of carbon steel to withstand high, repeated use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.