Shop PRIME-LINE
See all product information
Create Account
Saw Blade Tooth for Aluminum, 10 in. x 250 Teeth (Single Pack)
Mfr # P 7930
Zoro # G000933718
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Steel
Blade Diameter
10 in.
Application
Used for cutting aluminum screen frame, 250 tooth 10 in. blade, Raw steel color, Carbon tool steel, Easy to install with only a few simple tools, Please refer to the line art drawing and compare with your original item before purchasing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P 7930
- Zoro #
- G000933718
- UPC #
- 49793879301
- Country of Origin
- United States
Dimensions
- Blade Diameter
- 10 in.
Details
- Blade Material
- Steel
- Application
- Used for cutting aluminum screen frame, 250 tooth 10 in. blade, Raw steel color, Carbon tool steel, Easy to install with only a few simple tools, Please refer to the line art drawing and compare with your original item before purchasing
Description
This 10-inch Diameter Saw Blade by Make-2-Fit is constructed of steel and is used on semi-high speed saws. This blade is designed for the most efficient cutting of aluminum screen and window frames. When used with saw wax, the blade will produce clean, burr-less cuts. This blade is a 250 tooth, 1/16 in. thick carbon steel with Type "A" teeth and a 5/8 in. arbor for use on 10 in. bench, radial arm and chop saws. 1 per package.Constructed of plastic and comes ready for assembly These corners are white in color to match white aluminum screen frame painted finishes Designed for use with square cut fitted aluminum screen frames Difficult 45-degree cuts are not required with these square cut corners Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.