Shop PRIME-LINE
See all product information
Create Account
Screen Retainer Spline, 0.120 in., Foam, Black, 500 ft. (1 Roll)
Mfr # P 8121
Zoro # G400935305
product price:Â
$
27.75
/ea
Key Features
Finish
Black
Insert Size
0.12 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P 8121
- Zoro #
- G400935305
- UPC #
- 49793081216
- Country of Origin
- China
- Finish
- Black
Description
This screen retainer spline is constructed of springy polyethylene foam and it is black in color. Foam screen spline is an excellent substitute for vinyl spline, and it is used to hold screening materials to 7/8 in. x 5/16 in. extruded screen frames. This retainer spline is 0.120 in. (1/8 in.) in. in diameter and comes in a 500 ft. roll. Used to hold screening materials to 7/8 in. x 5/16 in. extruded screen frames 0.120 in. (1/8 in.) x 500 ft. Black in color Polyethylene foam For further dimensional information, please see the line drawing