Screen Retainer Spline, 0.130 in., 25 foot., Black (Single Pack)
Mfr # P 7517
Zoro # G700934107
Key Features
Specifications
Details
- MFR #
- P 7517
- Zoro #
- G700934107
- UPC #
- 49793075178
- Country of Origin
- China
- Finish
- Black
- Material
- Vinyl
- Color
- Black
Description
Secure and maintain your window and door screens with this high-quality screen retainer spline. Designed for reliable performance, this round vinyl spline is ideal for holding fiberglass or aluminum screen material firmly in place within screen frames. Its serrated outer surface ensures a tight grip in the groove, helping prevent screen loosening over time while maintaining a clean, professional finish. Constructed from durable black vinyl with a hollow core, this spline offers flexibility for easy installation while still delivering long-lasting hold and resistance to wear. The 0.130 inch diameter makes it suitable for many standard screen frame applications, whether repairing damaged screens or building new ones. At 25 feet in length, this roll provides enough material for multiple projects, making it a cost-effective solution for homeowners and professionals alike. Perfect for routine maintenance, seasonal repairs, or full screen replacements, this spline is a must-have for keeping insects out and airflow in. Always compare your existing spline size to ensure the best fit and performance.
- Secures fiberglass and aluminum screen mesh into window and door frames
- 0.130 inch diameter fits many standard residential screen frame channels
- Serrated exterior provides strong, slip-resistant hold
- Durable black vinyl with hollow core for flexibility and longevity
- 25 foot length ideal for repairs, replacements, or new screen builds
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.