Shop PRIME-LINE
See all product information
Create Account
Screen Retainer Spline, 0.150 in., 250 ft. Roll, Black (1 Roll)
Mfr # P 7613
Zoro # G300954871
product price:Â
$
19.65
/ea
Key Features
Finish
Black
Insert Size
0.15 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P 7613
- Zoro #
- G300954871
- UPC #
- 49793076137
- Country of Origin
- China
- Finish
- Black
Description
This screen retainer spline is constructed of top quality vinyl that is round in shape. It features a hollow core center, it is serrated on its exterior surface, and it is black in color. Vinyl screen retainer spline like this one is used to hold fiberglass and aluminum screen material to screen frames of both windows and doors. This retainer spline has an outside diameter of 0.150 in. (5/32 in.) and measures 250 ft. in length.Used to hold screen material to screen frames 0.150 in. (5/32 in.) x 250 ft. Black in color Round, hollow core, serrated vinyl For further dimensional information, please see the line drawing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.