This item is Discontinued.
This item is Discontinued.
Portable Generator, Gasoline, 900 W Rated, 1,100 W Surge, Recoil Start, 120V AC/12V DC (Discontinued)
Mfr #
G1100
Zoro #
G003199791
UPC # 88381054065
Country of Origin Japan
Category Portable & Inverter Generators
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G1100
- Zoro #
- G003199791
- UPC #
- 88381054065
- Country of Origin
- Japan
Details
- Item
- Portable Generator
- Fuel Type
- Gasoline
- Generator Rated Watts
- 900 W
- Surge Watts
- 1,100 W
- Rated Voltage
- 120V AC/12V DC
- Starter Type
- Recoil
- Generator Amps
- 9.2/8.3/7.5
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.