Shop MAKITA
See all product information
Create Account
Guide Bar, 12" L, 3/8" LP Pitch, .043" ga.
Mfr # E-00066
Zoro # G8181269
product price:Â
$
34.55
/ea
Key Features
For Use With
Cordless Chain Saws Mfr. No. : XCU02, XCU03, XCU04, XCU07, XCU08, XCU09, Gas Chain Saws Mfr. No. : EA3200SRBB, EA3201SRBB, EA3500SRDB, EA3601FRDB, EA4300FRDB, Corded Chain Saws Mfr. No. : UC3551A and UC4051A
Pitch
3/8 in
Gauge
0.05 in
Product Type
Chainsaw Bar
Compatible Bar Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E-00066
- Zoro #
- G8181269
- UPC #
- 088381552868
- Country of Origin
- China
Dimensions
- Compatible Bar Length
- 12 in
Details
- Item
- Guide Bar
- For Use With
- Cordless Chain Saws Mfr. No. : XCU02, XCU03, XCU04, XCU07, XCU08, XCU09, Gas Chain Saws Mfr. No. : EA3200SRBB, EA3201SRBB, EA3500SRDB, EA3601FRDB, EA4300FRDB, Corded Chain Saws Mfr. No. : UC3551A and UC4051A
- Pitch
- 3/8 in
- Gauge
- 0.05 in
- Product Type
- Chainsaw Bar
- Compatible Chainsaw Manufacturer
- Makita
- Sharpening Stone Included
- No Sharpening Stone Included
- Number of Links
- 46
Description
Guide Bar, Product Type Chainsaw Bar, Compatible Bar Length 12 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 46, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Makita
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.