Shop MAKITA
See all product information
Create Account
1" x 12" Flat Chisel, Spline
- Mfr # D-20080
- Zoro # G4208815
product price:Â
$
15.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Diameter
1 in
For Tool Type
Demolition Hammer, Rotary Drill, Rotary Hammer
Compatible Product Type
Round Shank Hammers
Application
Construction
Shank Type
Hex, Spline
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-20080
- Zoro #
- G4208815
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shank Diameter
- 1 in
- Head Width
- 1 in
- Overall Length
- 12 in
- Shank Length
- 6 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- Chisel Bit
- For Tool Type
- Demolition Hammer, Rotary Drill, Rotary Hammer
- Compatible Product Type
- Round Shank Hammers
- Application
- Construction
- Shank Type
- Hex, Spline
- Material
- Alloy Steel
- For Workpiece Material
- Concrete
- Product Type
- Chisel Bit
- Point Type
- Flat Chisel
- Cutting Application
- Breaking
Description
Chisel Bit, Shank Diameter 1 in, Shank Length 6 in, Measurement System Fractional Inch, Head Width 1 in, For Tool Type Demolition Hammer, Rotary Drill, Rotary Hammer