- MFR #
- XWT06 + B-34833
- Zoro #
- G9226382
- UPC #
- -
- Country of Origin
- China
- Voltage
- 18 V DC
- Max. Torque
- 155 ft-lb
- Battery Capacity
- (2) 3.0 Ah
- Includes
- Impact GOLD(R) 9 Pc. 3/8 in Drive SAE Socket Set with 15 Degrees Tilt Socket Adapter (B-34833)
- Number of Batteries Included
- 2
- Power Source
- Cordless
- Impacts per Minute
- 3,200
- Free Speed
- 2,100 RPM
- Fastening Torque
- 155 ft-lb
- Brushless Motor
- No
- Drive Style
- Standard
- Number of Speed Settings
- 1
- Cordless Tool Battery Type
- Li-Ion
- Features
- akita's proprietary hammer and anvil impact mechanism are manufactured using the best raw materials with the highest quality steel and unique heat hardening process for maximum fastening and driving power
- Corded/Cordless
- Cordless
- Handle Type
- Pistol Grip
- Battery Included
- (2) 4NNN2
- Clutch Style
- Anvil
- Anvil Impact Action
- Mechanical
- Drive Configuration
- Straight
- Tool Weight
- 3.4 lb
- Series
- LXT
- Charger Model
- Mfr. No. DC18RC
- Reaction Bar
- No
- Built-In Light
- Yes
- Actuation
- Trigger
- Cordless Tool Kit Contents
- (1) Bare Tool, (1) Charger, (2) Batteries
- Case Included
- Yes
- Housing Material
- Steel
- Impact Rated
- Impact Rated
- Battery Series
- LXT(R)
- Power to Weight Ratio
- 45.5 ft-lb/lb
- Charger Included
- Yes
- Retainer Type
- Friction Ring
- Breakaway Torque
- 155 ft-lb
- Battery Model No.
- 4NNN2, Mfr. No. BL1830B
- Lock-Off Switch
- No
- Standards
- UL Listed
- Handle Material
- Rubber Overmold
- Tool Style
- Compact
- Wireless Tool Tracking
- No
- Includes Battery
- Battery Included
- Battery Manufacturing Model Number
- BL1830B
- Throttle Type
- Trigger
- Drive Shape
- Square
- Anvil Style
- Standard
- Includes Case
- Case Included
- Torque - Maximum
- 155 ft-lb
- Motor Type
- Brushed
- No Load Speed
- 2,100 RPM
- Includes Lock-Off Switch
- No Lock-Off Switch
- Includes Reaction Bar
- No Reaction Bar
- Tool Series
- LXT(R)
- Number of Chargers Included
- 1
- Charger Manufacturing Model Number
- DC18RC
- Item
- Impact Wrench Kit
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless