This item is Discontinued.

Makita 18.0 3/8" Case, Socket Set XWT12RB  + B-34833

This item is Discontinued.

Makita

18.0 3/8" Case, Socket Set (Discontinued)

Mfr # XWT12RB + B-34833
Zoro # G9226400
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XWT12RB + B-34833
Zoro #
G9226400
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
5 5/8 in
Wire Rope Length
5 5/8 in
Length
5 5/8 in

Details

Voltage
18 V DC
Max. Torque
130 ft-lb
Includes
Impact GOLD(R) 9 Pc. 3/8 in Drive SAE Socket Set with 15 Degrees Tilt Socket Adapter (B-34833)
Battery Capacity
(2) 2.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
2,000 / 3,600
Free Speed
2,400 RPM
Fastening Torque
130 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
2
Handle Type
Pistol Grip
Cordless Tool Battery Type
Li-Ion
Tool Weight
2.7 lb
Anvil Impact Action
Mechanical
Features
Variable Speed, Reverse Rotation, Auto-Stop Mode, Compact and Ergonomic Design, LED Light
Battery Included
(2) 33RT41
Series
LXT
Clutch Style
Anvil
Drive Configuration
Straight
Corded/Cordless
Cordless
Built-In Light
Yes
Retainer Type
Friction Ring
Actuation
Trigger
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Standards
UL Listed
Charger Model
Mfr. No. DC18RC
Reaction Bar
No
Charger Included
Yes
Battery Series
LXT(R)
Battery Model No.
33RT41, Mfr. No. BL1820B
Tool Style
Compact
Lock-Off Switch
No
Power to Weight Ratio
48.1 ft-lb/lb
Handle Material
Rubber Overmold
Housing Material
Steel
Impact Rated
Impact Rated
Case Included
Yes
Wireless Tool Tracking
No
Breakaway Torque
230 ft-lb
Includes Battery
Battery Included
Charger Manufacturing Model Number
DC18RC
Number of Chargers Included
1
Includes Lock-Off Switch
No Lock-Off Switch
Drive Shape
Square
Tool Series
LXT(R)
Battery Manufacturing Model Number
BL1820B
Includes Case
Case Included
Throttle Type
Trigger
No Load Speed
2,400 RPM
Motor Type
Brushless
Anvil Style
Standard
Includes Reaction Bar
No Reaction Bar
Torque - Maximum
130 ft-lb
Item
Impact Wrench Kit
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Impact Wrench Kits, Impact Wrench Kit, Drive Size 3/8 in, Drive Configuration Straight, Max. Torque 130 ft-lb, Battery Included, Voltage 18 V DC, Series LXT, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3600, Max. No Load RPM 2400, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 2.0 Ah, Tool Length 5-5/8 In., Tool Weight 2.7 lb, Clutch Style Anvil, Battery Included (2) 33RT41

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.