This item is Discontinued.
This item is Discontinued.
18.0 7/16" (2) Batteries, 30 min. Rapid Charger, Case (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XWT01/BL1840
- Zoro #
- G0333396
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drive Size
- 7/16 in
- Overall Length
- 10-3/4"
Details
- Voltage
- 18 V DC
- Max. Torque
- 3900 in-lb
- Includes
- (2) Batteries, 30 min Rapid Charger, Case
- Brushless Motor
- No
- Drive Configuration
- Straight
- Item
- Impact Driver Kit
- Corded/Banded
- Cordless
- Corded/Cordless
- Cordless
- Green Certification or Other Recognition
- ENERGY STAR(R) Certified
- Green Environmental Attribute
- Product is Rechargeable
- Battery Included
- (2) 4NNN2
- Features
- 7/16 in Quick Connect Hex Chuck
- Handle Type
- Ergonomic T
- Cordless Tool Battery Type
- Li-Ion
- Tool Weight
- 7.8 lb
- Battery Model No.
- 4NNN2
- Battery Type
- Li-Ion
Description
Impact Driver Kit, Battery Included / Bare Tool Battery Included, Voltage 18 V DC, Max. Torque 3900 in-lb, No Load RPM 0 to 1900, Cordless, Brushless Motor No, Cordless Tool Battery Type Li-Ion, Battery Included (2) 4NNN2, Battery Pack Replacement 4NNN2, Features 7/16 in Quick Connect Hex Chuck, Tool Length 10-3/4 In., Tool Weight 7.8 lb, Includes (2) Batteries, 30 min Rapid Charger, Case
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.