Shop MAKITA

18V LXT Brushless High-Torque 1/2" Impact Wrench Kit (5.0Ah)

  • Mfr # XWT08T

  • Zoro # G7509988


product price: 
$
629.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Max. Torque
740 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(2) Batteries, Charger and Tool Bag
Number of Batteries Included
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XWT08T
Zoro #
G7509988
UPC #
088381838887
Country of Origin
Multiple
Voltage
18 V DC
Max. Torque
740 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(2) Batteries, Charger and Tool Bag
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
1,800, 2,000, 2,200
Free Speed
1,800 RPM
Fastening Torque
740 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
3
Tool Weight
7.9 lb
Series
LXT
Battery Included
Yes
Corded/Banded
Cordless
Features
Equipped with Star Protection Computer Controls(TM), Makita's Proprietary Hammer and Anvil Impact Mechanism are Manufactured using the Best Raw Materials with the Highest Quality Steel and Unique Heat Hardening Process for Maximum Fastening and Driving Power
Handle Type
Pistol Grip
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Anvil Impact Action
Mechanical
Drive Configuration
Straight
Standards
UL Listed
Wireless Tool Tracking
No
Built-In Light
Yes
Charger Included
Yes
Housing Material
Steel
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Retainer Type
Friction Ring
Battery Series
LXT(R)
Impact Rated
Impact Rated
Actuation
Trigger
Charger Model
Mfr. No. DC18RC
Case Included
Yes
Lock-Off Switch
No
Breakaway Torque
1,180 ft-lb
Tool Style
Full-Size
Power to Weight Ratio
149.4 ft-lb/lb
Reaction Bar
No
Battery Model No.
Mfr. No. BL1850B
Handle Material
Rubber Overmold
Drive Type
Standard
Safety Features
Electric Brake
No Load Speed
900 RPM, 1,000 RPM, 1,800 RPM
Speed Control
Variable
Drive Shape
Square
Includes Reaction Bar
No Reaction Bar
Product Badging
Autostop
Throttle Type
Trigger
Motor Type
Brushless
Battery Manufacturing Model Number
BL1850B
Battery Platform
LXT(R)
Number of Chargers Included
1
Includes Lock-Off Switch
No Lock-Off Switch
Torque - Maximum
740 ft-lb
Tool Series
LXT(R)
Charger Manufacturing Model Number
DC18RC
Built-In Light Type
Individual Light(s)
Anvil Style
Standard
Includes Case
Case Included
Battery Chemistry
Li-Ion
Item
Impact Wrench
Battery Type
Pouch
Includes Battery
Battery Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 740 ft-lb, Battery Included, Voltage 18 V DC, Series LXT, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2200, Max. No Load RPM 1800, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Length 9 In., Tool Weight 7.9 lb, Battery Included 38XU33, Battery Pack Replacement 38XU33

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.