Shop MAKITA

18V LXT Brushless 1/4" Hex Impact Driver

  • Mfr # XDT13Z

  • Zoro # G4931071


product price: 
$
159.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Drive Size
1/4 in
Max. Torque
1,500 in-lb
Includes
Tool Only
Number of Batteries Included
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XDT13Z
Zoro #
G4931071
UPC #
088381654166
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
5 in
Chuck Size
1/4 in
Wire Rope Length
5 in
Length
5 in

Details

Voltage
18 V DC
Max. Torque
1,500 in-lb
Includes
Tool Only
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,600 ipm
Free Speed
3,400 RPM
Brushless Motor
Yes
Number of Speed Settings
1
Green Environmental Attribute
Product is Rechargeable
Corded/Banded
Cordless
Green Certification or Other Recognition
ENERGY STAR
Anvil Impact Action
Mechanical
Series
LXT(R)
Tool Weight
2.4 lb
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Handle Type
Pistol Grip
Battery Included
No
Drive Configuration
Straight
Features
Assist Mode (A-Mode) Feature Helps Eliminate "Screw Cam-Out" And "Cross Threading"
Standards
UL Listed
Wireless Tool Tracking
No
Case Included
No
Collett
1/4 in Hex
Built-In Light
Yes
Cordless Tool Kit Contents
Bare Tool
Charger Included
No
Impact Rated
Impact Rated
Battery Series
LXT(R)
Battery Model No.
4NNN2
Battery Chemistry
Li-Ion
Torque - Maximum
1,500 in-lb
Battery Platform
LXT(R)
Drive Shape
Hex
Motor Type
Brushless
No Load Speed
3,400 RPM
Number of Chargers Included
0
Tool Series
LXT(R)
Built-In Light Type
Individual Light(s)
Includes Battery
Tool Only
Battery Type
Pouch
Item
Impact Driver
Safety Features
Rubberized Grip, Star Protection Computer Controls
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Driver, Chuck Size 1/4 in, Voltage 18 V DC, Max. Torque 1,500 in-lb, No Load RPM 0 to 3400, Series LXT(R), Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Battery Included No, Battery Pack Replacement 4NNN2, Features Assist Mode (A-Mode) Feature Helps Eliminate In.Screw Cam-Out In. And In.Cross Threading In., Tool Length 5 7/8 in, Tool Weight 2.4 lb, Includes Tool Only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.