Shop MAKITA

18V LXT 1/4" Hex Right Angle Impact Driver

  • Mfr # XLT01Z

  • Zoro # G1143685


product price: 
$
244.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/4 in
Max. Torque
530 in-lb
Includes
Tool Only
Number of Batteries Included
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XLT01Z
Zoro #
G1143685
UPC #
088381664257
Country of Origin
Multiple

Dimensions

Drive Size
1/4 in
Overall Length
15 1/4 in
Chuck Size
1/4 in
Wire Rope Length
15 1/4 in

Details

Voltage
18 V DC
Max. Torque
530 in-lb
Includes
Tool Only
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,000 ipm
Free Speed
2,000 RPM
Brushless Motor
No
Number of Speed Settings
1
Clutch Style
Impact
Corded/Banded
Cordless
Cordless Tool Battery Type
Li-Ion
Drive Configuration
Right Angle
Anvil Impact Action
Mechanical
Battery Included
No
Corded/Cordless
Cordless
Tool Weight
3.9 lb
Series
LXT(R)
Handle Type
Pistol Grip
Features
Large Paddle Switch With Soft Grip
Built-In Light
Yes
Standards
UL Listed
Impact Rated
Impact Rated
Cordless Tool Kit Contents
Bare Tool
Collett
1/4 in Hex
Wireless Tool Tracking
No
Charger Included
No
Battery Series
LXT(R)
Case Included
No
Battery Model No.
4NNN2
Battery Platform
LXT(R)
No Load Speed
2,000 RPM
Torque - Maximum
530 in-lb
Number of Chargers Included
0
Drive Shape
Hex
Built-In Light Type
Individual Light(s)
Battery Chemistry
Li-Ion
Tool Series
LXT(R)
Motor Type
Brushed
Includes Battery
Tool Only
Item
Impact Driver
Battery Type
Pouch
Safety Features
Rubberized Grip, Star Protection Computer Controls
Power Source - TS Only
Cordless

Description

Impact Driver, Chuck Size 1/4 in, Battery Included / Bare Tool Bare Tool, Voltage 18 V DC, Max. Torque 530 in-lb, No Load RPM 0 to 2200, Clutch Style Impact, Series LXT(R), Brushless Motor No, Handle Type Pistol Grip, Battery Capacity Not Applicable, Battery Included No, Battery Pack Replacement 4NNN2, Features Large Paddle Switch With Soft Grip, Tool Length 15 1/4 in, Tool Weight 3.9 lb, Includes Tool Only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.