Shop MAKITA

18V LXT 3/8" Impact Wrench, Friction Ring

  • Mfr # XWT06Z

  • Zoro # G4913456


product price: 
$
239.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
3/8 in
Max. Torque
155 ft-lb
Includes
(1) 3/8" Impact Wrench Tool
Number of Batteries Included
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XWT06Z
Zoro #
G4913456
UPC #
088381666626
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
6 1/8 in
Head Width
2 in
Wire Rope Length
6 1/8 in

Details

Voltage
18 V DC
Max. Torque
155 ft-lb
Includes
(1) 3/8" Impact Wrench Tool
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,200
Free Speed
2,100 RPM
Fastening Torque
155 ft-lb
Brushless Motor
No
Drive Style
Standard
Number of Speed Settings
1
Cordless Tool Battery Type
Li-Ion
Features
Equipped with Star Protection Computer Controls(TM), Makita's Proprietary Hammer and Anvil Impact Mechanism are Manufactured using the Best Raw Materials with the Highest Quality Steel and Unique Heat Hardening Process for Maximum Fastening and Driving Power
Tool Weight
3.4 lb
Battery Included
No
Corded/Banded
Cordless
Series
LXT
Anvil Impact Action
Mechanical
Handle Type
Pistol Grip
Drive Configuration
Straight
Corded/Cordless
Cordless
Battery Series
LXT(R)
Built-In Light
Yes
Handle Material
Rubber Overmold
Power to Weight Ratio
45.6 ft-lb/lb
Wireless Tool Tracking
No
Housing Material
Steel
Standards
UL Listed
Reaction Bar
No
Lock-Off Switch
No
Cordless Tool Kit Contents
(1) Bare Tool
Retainer Type
Friction Ring
Impact Rated
Impact Rated
Breakaway Torque
155 ft-lb
Actuation
Trigger
Charger Included
No
Tool Style
Compact
Case Included
No
Battery Model No.
4NNN2
Drive Type
Standard
Tool Series
LXT(R)
Torque - Maximum
155 ft-lb
Anvil Style
Standard
Battery Chemistry
Li-Ion
Built-In Light Type
Individual Light(s)
Motor Type
Brushed
Includes Case
Case Not Included
Number of Chargers Included
0
Includes Reaction Bar
No Reaction Bar
Battery Platform
LXT(R)
Throttle Type
Trigger
Includes Lock-Off Switch
No Lock-Off Switch
Product Badging
Autostop
Safety Features
Electric Brake
No Load Speed
2,100 RPM
Drive Shape
Square
Speed Control
Variable
Battery Type
Pouch
Includes Battery
Tool Only
Item
Impact Wrench
Power Source - TS Only
Cordless

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 3/8 in, Drive Configuration Straight, Max. Torque 155 ft-lb, Bare Tool, Voltage 18 V DC, Series LXT, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2100, Cordless, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Length 6-1/2 In., Tool Weight 3.4 lb, Battery Included No, Battery Pack Replacement 4NNN2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.