This item is Discontinued.

Makita 18V 3/8" Square XWT12RB

This item is Discontinued.

Makita

18V 3/8" Square (Discontinued)

Mfr # XWT12RB
Zoro # G5104248
UPC # 088381855211
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XWT12RB
Zoro #
G5104248
UPC #
088381855211
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
5 5/8 in
Wire Rope Length
5 5/8 in
Length
5 5/8 in

Details

Voltage
18 V DC
Max. Torque
130 ft-lb
Includes
(2) Batteries, Charger and Tool Bag
Battery Capacity
(2) 2.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
2,000 / 3,600
Free Speed
2,400 RPM
Fastening Torque
130 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
2
Clutch Style
Anvil
Corded/Cordless
Cordless
Anvil Impact Action
Mechanical
Battery Included
33RT41
Drive Configuration
Straight
Corded/Banded
Cordless
Tool Weight
2.7 lb
Features
Equipped with Star Protection Computer Controls(TM), Makita's Proprietary Hammer and Anvil Impact Mechanism are Manufactured using the Best Raw Materials with the Highest Quality Steel and Unique Heat Hardening Process for Maximum Fastening and Driving Power
Handle Type
Pistol Grip
Cordless Tool Battery Type
Li-Ion
Series
LXT
Charger Included
Yes
Power to Weight Ratio
85.2 ft-lb/lb
Charger Model
Mfr. No. DC18RC
Battery Series
LXT(R)
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Reaction Bar
No
Case Included
Yes
Handle Material
Rubber Overmold
Battery Model No.
Mfr. No. BL1820B
Built-In Light
Yes
Impact Rated
Impact Rated
Retainer Type
Friction Ring
Tool Style
Compact
Actuation
Trigger
Standards
UL Listed
Breakaway Torque
230 ft-lb
Housing Material
Steel
Lock-Off Switch
No
Wireless Tool Tracking
No
Includes Battery
Battery Included
Includes Reaction Bar
No Reaction Bar
Drive Shape
Square
Throttle Type
Trigger
Includes Lock-Off Switch
No Lock-Off Switch
Anvil Style
Standard
Includes Case
Case Included
No Load Speed
2,400 RPM
Motor Type
Brushless
Torque - Maximum
130 ft-lb
Battery Manufacturing Model Number
BL1820B
Number of Chargers Included
1
Charger Manufacturing Model Number
DC18RC
Item
Impact Wrench
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 3/8 in, Drive Configuration Straight, Max. Torque 130 ft-lb, Battery Included, Voltage 18 V DC, Series LXT, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3600, Max. No Load RPM 2400, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 2.0 Ah, Tool Length 5-5/8 In., Tool Weight 2.7 lb, Clutch Style Anvil, Battery Included 33RT41, Battery Pack Replacement 33RT41

Restrictions

Hazardous material

Ratings & reviews