This item is Discontinued.

Makita 18V 7/16" Hex (1) 7/16" Impact Wrench Tool XWT01Z

This item is Discontinued.

Makita

18V 7/16" Hex (1) 7/16" Impact Wrench Tool (Discontinued)

Mfr # XWT01Z
Zoro # G6897177
UPC # 088381675000
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XWT01Z
Zoro #
G6897177
UPC #
088381675000
Country of Origin
China
Voltage
18 V DC
Max. Torque
325 ft-lb
Includes
Tool Only
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
2,200
Free Speed
1,900 RPM
Fastening Torque
325 ft-lb
Brushless Motor
No
Number of Speed Settings
1
Cordless Tool Battery Type
Li-Ion
Green Certification or Other Recognition
ENERGY STAR
Green Environmental Attribute
Product is Rechargeable
Series
LXT
Anvil Impact Action
Mechanical
Clutch Style
Quick Change
Tool Weight
7.1 lb
Corded/Cordless
Cordless
Corded/Banded
Cordless
Battery Included
No
Drive Configuration
Straight
Features
Rocker Switch For Forward/Reverse Operation, Shock Absorbent Handle Protects Battery Housing For Extra Durability
Handle Type
Pistol Grip
Impact Rated
Impact Rated
Case Included
No
Collett
7/16 in Hex
Charger Included
No
Built-In Light
Yes
Battery Series
LXT(R)
Cordless Tool Kit Contents
(1) Bare Tool
Standards
UL Listed
Wireless Tool Tracking
No
Breakaway Torque
325 ft-lb
Actuation
Trigger
Retainer Type
Quick Change Hex
Includes Battery
Tool Only
Battery Type
Li-Ion
Motor Type
Brushed
Number of Chargers Included
0
Drive Shape
Hex
Throttle Type
Trigger
Includes Case
Case Not Included
No Load Speed
1,900 RPM
Item
Impact Wrench
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Impact Drivers, Impact Wrench, Drive Size 7/16 in, Drive Configuration Straight, Max. Torque 325 ft-lb, Bare Tool, Voltage 18 V DC, Series LXT, Cordless Tool Battery Type Li-Ion, Brushless Motor No, Anvil Impact Action Mechanical, Max. Blows per Minute 2,200, Max. No Load RPM 1,900, Cordless, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Length 10 3/4 in, Tool Weight 7.1 lb, Clutch Style Quick Change, Battery Included No, Battery Pack Replacement 4NNN2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.