This item is Discontinued.

Makita 18V LED Light LXLM01W

This item is Discontinued.

Makita

18V LED Light (Discontinued)

Mfr # LXLM01W
Zoro # G902651833
UPC # 88381611756
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LXLM01W
Zoro #
G902651833
UPC #
88381611756
Country of Origin
Unknown

Dimensions

Length
5-7/8 in

Details

Bulb Technology
6 LED
Run Time
25 hr
Battery Charge Time
15 min
Battery Type
Lithium-Ion

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.