This item is Discontinued.

Makita 18V LXT BL 3-Speed Compact Vacuum XLC04ZBX4 + BL1850BDC1

This item is Discontinued.

Makita

18V LXT BL 3-Speed Compact Vacuum (Discontinued)

Mfr # XLC04ZBX4 + BL1850BDC1
Zoro # G901212608
UPC # 088381882330
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XLC04ZBX4 + BL1850BDC1
Zoro #
G901212608
UPC #
088381882330
Country of Origin
Multiple

Dimensions

Length
40 in
Head Height Adjustment
1-Position
Cleaning Path Width
8 in
Width
4 1/2 in
Height
6 1/8 in

Details

Voltage
18V DC
Vacuum Filtration Type
Standard
Weight
2.7 lb
Vacuum Collection Type
Bagless
Includes Battery
Yes
Standards
UL Listed
Sound Level
71 dB
Filter Efficiency
Standard
Battery Capacity
1.5Ah, 2.0Ah, 3.0Ah, 4.0Ah, 5.0Ah, 6.0Ah
Features
3-Speed Power Selection, Compact and Ergonomic Design, Ergonomic Soft Grip Handle
Current
2.5 A
Includes Charger
Yes
Plug Type
Cordless
Vacuum Air Flow
53 cfm
No. Batteries Included
1
Vacuum Power Source
Cordless
Vacuum Capacity
1/4 gal
Motor Efficiency Type
Brushless
Series
LXT(R)
Battery Run Time
1.3 hr
Battery Charge Time
0.4 hr
Power
45 W
Vacuum Pickup Type
Dry
Number of Motor Stages
1
Cordless Tool Battery Type
Li-Ion
Includes
(1) 18V LXT(R) Brushless 3-Speed Compact Vacuum, w/ Push Button (XLC04), (1) 18V LXT(R) 5.0Ah Battery (BL1850B), (1) 18V LXT(R) Rapid Optimum Charger (DC18RC), (1) Vacuum Wall Mount Bracket (458571-5), (1) Reusable Stick Vacuum Filter (199966-0), (1) Black Extension Attachment (459353-8), (1) 8" Black Floor Nozzle (123539-7), (1) 6" Black Crevice Nozzle (456586-6), (1) Black Crevice Nozzle Holder (459354-6)
HEPA Rated Machine
Not HEPA Rated
Battery Chemistry
Li-Ion
Power Source
Cordless
Cleaning Path
8 in
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Upright Vacuum, Vacuum Power Source Cordless, Vacuum Collection Type Bagless, Vacuum Capacity 1/4 gal, Vacuum Filtration Type Standard, Filter Efficiency Standard, Vacuum Pickup Type Dry, Cleaning Path Width 8 in, Vacuum Air Flow 53 cfm, Sound Level 71 dB, Weight 2.7 lb, Motor Efficiency Type Brushless, Number of Motor Stages 1, Power 45 W, Current 2.5 A, Frequency Not Applicable, Voltage 18V DC, Height 6 1/8 in, Length 40 in, Width 4 1/2 in, Head Height Adjustment 1-Position, Plug Type Cordless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.