This item is Discontinued.

Makita 18V LXT BL 3-Speed Compact Vacuum XLC05ZWX4 + BL1850BDC1

This item is Discontinued.

Makita

18V LXT BL 3-Speed Compact Vacuum (Discontinued)

Mfr # XLC05ZWX4 + BL1850BDC1
Zoro # G901212639
UPC # 088381882491
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XLC05ZWX4 + BL1850BDC1
Zoro #
G901212639
UPC #
088381882491
Country of Origin
Multiple

Dimensions

Height
6 1/8 in
Cleaning Path Width
8 in
Length
40 in
Head Height Adjustment
1-Position
Width
4 1/2 in

Details

Voltage
18V DC
Vacuum Filtration Type
Standard
Weight
2.8 lb
Vacuum Collection Type
Bag
Power
45 W
Series
LXT(R)
Standards
UL Listed
No. Batteries Included
1
Battery Run Time
1.3 hr
Vacuum Air Flow
53 cfm
Vacuum Capacity
1/8 gal
Motor Efficiency Type
Brushless
Plug Type
Cordless
Vacuum Pickup Type
Dry
Filter Efficiency
Standard
Includes
(1) 18V LXT(R) Brushless 3-Speed Compact Vacuum, w/ Push Button and Dust Bag (XLC05), (1) 18V LXT(R) 5.0Ah Battery (BL1850B), (1) 18V LXT(R) Rapid Optimum Charger (DC18RC), (1) Vacuum Wall Mount Bracket (458571-5), (1) Paper Filter, 5/pk (194566-1), (1) Dust Bag (166084-9), (1) Extension Attachment (458942-6), (1) Floor Nozzle (123486-2), (1) Crevice Nozzle (451240-7), (1) Crevice Nozzle Holder (459038-6)
Battery Capacity
1.5Ah, 2.0Ah, 3.0Ah, 4.0Ah, 5.0Ah, 6.0Ah
Cordless Tool Battery Type
Li-Ion
Battery Charge Time
0.4 hr
Current
2.5 A
Includes Charger
Yes
Sound Level
71 dB
Includes Battery
Yes
Features
3-Speed Power Selection, Compact and Ergonomic Design, Ergonomic Soft Grip Handle
Number of Motor Stages
1
Vacuum Power Source
Cordless
Bag/Cartridge Reusability
Disposable
Power Source
Cordless
Battery Chemistry
Li-Ion
HEPA Rated Machine
Not HEPA Rated
Cleaning Path
8 in
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Upright Vacuum, Vacuum Power Source Cordless, Vacuum Collection Type Bag, Vacuum Capacity 1/8 gal, Vacuum Filtration Type Standard, Filter Efficiency Standard, Vacuum Pickup Type Dry, Cleaning Path Width 8 in, Vacuum Air Flow 53 cfm, Sound Level 71 dB, Weight 2.8 lb, Motor Efficiency Type Brushless, Number of Motor Stages 1, Power 45 W, Current 2.5 A, Frequency Not Applicable, Voltage 18V DC, Height 6 1/8 in, Length 40 in, Width 4 1/2 in, Head Height Adjustment 1-Position, Plug Type Cordless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews