Shop MAKITA

18V LXT BL 4-1/2 in / 5" Cut-Off/Angle Grinder Kit, Paddle (5.0Ah)

  • Mfr # XAG11T
  • Zoro # G0336399

product price: 
$
489.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Wheel Dia.
5 in
Switch Type
Paddle
Voltage
18V DC
No Load RPM
8,500 RPM
Lock-on
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XAG11T
Zoro #
G0336399
UPC #
088381849289
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Spindle Thread Size
5/8"-11
Tool Length
14 1/4 in
Overall Length
14 1/4 in
Wheel Diameter
5 in
Wire Rope Length
14 1/4 in
Length
14 1/4 in
Fits Chest Size
Automatic Speed Technology

Details

Item
Angle Grinder
Switch Type
Paddle
Voltage
18V DC
No Load RPM
8,500 RPM
Lock-on
No
Lock-off
Yes
Corded/Cordless
Cordless
Includes
14 in Contractor Tool Bag (831253-8), 36 Grit Wheel (A-95962), 5 in Cut-Off Wheel Guard (126686-3), 5 in Tool-less Wheel Guard (126687-1), 5 in Ultra Thin Cut-Off Wheel, 5 in x 1/4 in x 7/8 in INOX Grinding Wheel, Stainless Wheel (B-46165), Side Handle
Corded/Banded
Cordless
Series
LXT(R)
Brushless Motor
Yes
Tool Weight
5.8 lb
Battery Included
(2) 38XU33
Battery Pack Replacement
38XU33
Cordless Tool Battery Type
Li-Ion
Features
Automatic Speed Technology
Speed Type
Single
Battery Capacity
(2) 5.0 Ah
Lock-Off Switch
Yes
Electrical Protection
Overload Protection, Restart Protection
Max. Speed
8,500 RPM
Charger Model
DC18RC
Power Source
Cordless
Minimum Speed
8,500 RPM
Battery Model No.
BL1850B
Anti-Kickback Clutch Type
None
Case Included
Yes
Safety Features
Adjustable Guard, Anti-Restart Technology, Brake, Lock-Off Switch, Overload Protection
Charger Included
Yes
Number of Batteries Included
2
Grip Material
Rubber
Lock-On Switch
No
Material Application
Tile; Concrete; Pipe; Conduit
Tether Style
Not Tether Capable
Grip Style
Barrel Grip
Duty
Medium Duty
Anti-Restart Technology
Yes
Application
Grinding
Guard Adjustment
Toolless Adjustable
Battery Series
LXT(R)
Cordless Tool Kit Contents
(1) Bare Tool; (2) Batteries; (1) Charger
Brake Type
Electronic
Head Type
Standard Head
Switch Function
Paddle, without Lock-On
For Workpiece Material
Tile; Concrete; Pipe; Conduit
Tool Series
LXT(R)
Handle Style
Barrel Grip
Number of Chargers Included
1
Handle Material
Rubber
Charger Manufacturer Part Number
DC18RC
Battery Manufacturer Part Number
BL1850B
Maximum Speed
8,500 RPM
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

The MAKITA - XAG11T is an angle grinder, a handheld power tool used for grinding, cutting, polishing and surface preparation on materials such as metal, masonry, tile, concrete, pipe, and conduit. This model is powered by a brushless motor and runs on a Li-Ion battery. It is part of the LXT(R) series and comes as a cordless kit, which includes (2) 5.0 Ah batteries and a charger. It's designed with a rubber barrel grip, a standard head, and a paddle switch for ease of operation.

Key Features:
  • Anti-Restart Technology: This grinder is designed to prevent automatic restarting after power may be interrupted under certain conditions.
  • Brake Type: The electronic brake is designed for control and handling.
  • Grip Style: The barrel grip is intended to be held while operating.
  • Battery Included: Comes with (2) 38XU33 batteries.
  • Charger Included: It comes equipped with a DC18RC charger.
  • Guard Adjustment: The toolless adjustable guard offers flexibility and ease of use.
  • Case Included: The grinder includes a storage or carrying case to keep the tool protected when not in use.
  • Material Application: It's suitable for tasks involving materials like Tile, Concrete, Pipe, and Conduit.
  • Max. and Min. Speed: It operates at a speed of 8,500 RPM.
  • Overall Length: The compact design measures 14 1/4 in and allows for handling.
  • Power Source: This cordless grinder allows operation separate from an outlet.
  • Voltage: The grinder has an 18V DC power source.
  • Wheel Diameter: It accommodates a 5 in grinding wheel and its coverage area is limited to the wheel size.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.