This item is Discontinued.

Makita Cordless Combination Kit, 2 Tools, 18V DC XT267T

This item is Discontinued.

Makita

Cordless Combination Kit, 2 Tools, 18V DC (Discontinued)

Mfr # XT267T
Zoro # G7509778
UPC # 088381827669
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XT267T
Zoro #
G7509778
UPC #
088381827669
Country of Origin
China

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(1) 18V LXT Brushless 1/2" Hammer Driver-Drill (XPH07Z), (1) 18V LXT Brushless Impact Driver (XDT13Z), (2) 18V LXT Lithium-Ion 5.0Ah Battery (BL1850B), (1) 18V LXT Lithium-Ion Rapid Optimum Charger (DC18RC), (1) Tool Case (143603-8)
Series
LXT(R)
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Tool Case
Max. Torque
1,500 in-lb
Battery Pack Replacement
33RT43
Impact Driver
Mfr. No. XDT13Z
Corded/Banded
Cordless
Item
Cordless Combination Kit
Corded/Cordless
Cordless
Hammer Drill
Mfr. No. XPH07Z
Charger
Mfr. No. DC18RC
Wireless Tool Tracking
No
Power Source
Cordless
Case Included
Tool Case
Impact Driver - Torque Range
1,500 in-lb
Hammer Drill - BPM
31,500
Battery Series
LXT(R)
Charger Included
Yes
Hammer Drill - Max. Torque
1,090 in-lb
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Battery Model No.
(2) Mfr. No. BL1850B
Included Fastening Tools
Impact Driver (1,500 in-lb)
Hammer Drill - Class
Premium
Number of Batteries Included
2
Tool Series
LXT(R)
All Product Types Included
Hammer Drill, Impact Driver
Battery Chemistry
Li-Ion
Impact Driver - Maximum Torque
1,500 in-lb
Charger Manufacturing Model Number
DC18RC
Battery Manufacturing Model Number
(2) BL1850B
Includes Case
Case Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0 Ah, Tool Brand Makita, Series LXT(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1850B, Battery Series LXT(R), Charger Mfr. No. DC18RC, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, Included Drills 1/2 in Hammer Drill (Premium, 31,500 BPM)

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.