This item is Discontinued.

Makita Cordless Combination Kit, 2 Tools, 18V DC XT275PT

This item is Discontinued.

Makita

Cordless Combination Kit, 2 Tools, 18V DC (Discontinued)

Mfr # XT275PT
Zoro # G5189377
UPC # 088381853330
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XT275PT
Zoro #
G5189377
UPC #
088381853330
Country of Origin
China

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(2) Batteries, Charger, Contractor Bag, Cordless Hammer Drill Driver, Cordless Impact Driver
Series
LXT(R)
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Tool Bag
Charger
Mfr. No. DC18RD
Corded/Cordless
Cordless
Item
Cordless Combination Kit
Hammer Drill
Mfr. No. XPH12Z
Battery Pack Replacement
38XU33
Included Charger
4NNN4
Max. Torque
1,500 in-lb
Charger Replacement
4NNN4
Corded/Banded
Cordless
Impact Driver
Mfr. No. XDT14Z
Battery Series
LXT(R)
Charger Included
Yes
Hammer Drill - BPM
30,000
Hammer Drill - Max. Torque
530 in-lb
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Case Included
Tool Bag
Battery Model No.
(2) Mfr. No. BL1850B
Power Source
Cordless
Included Fastening Tools
Impact Driver (1,550 in-lb)
Wireless Tool Tracking
No
Impact Driver - Torque Range
1,550 in-lb
Hammer Drill - Class
Compact
Number of Batteries Included
2
Charger Manufacturing Model Number
DC18RD
Battery Manufacturing Model Number
(2) BL1850B
Battery Chemistry
Li-Ion
Impact Driver - Maximum Torque
1,550 in-lb
All Product Types Included
Hammer Drill, Impact Driver
Tool Series
LXT(R)
Includes Case
Case Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0 Ah, Includes (2) Batteries, Charger, Contractor Bag, Cordless Hammer Drill Driver, Cordless Impact Driver, Tool Brand Makita, Series LXT(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1850B, Battery Series LXT(R), Charger Mfr. No. DC18RD, Charger Included Yes

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.