This item is Discontinued.

Makita Cordless Combination Kit, 4 Tools, 18V DC XT451T

This item is Discontinued.

Makita

Cordless Combination Kit, 4 Tools, 18V DC (Discontinued)

Mfr # XT451T
Zoro # G1798190
UPC # 088381843317
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XT451T
Zoro #
G1798190
UPC #
088381843317
Country of Origin
China

Dimensions

Angle Grinder - Wheel Dia.
5 in
Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Flashlight, Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah
Number of Tools
4
Cordless Tool Battery Type
Li-Ion
Includes
(1) 18V LXT Brushless 1/2" Hammer Driver-Drill (XPH07Z), (1) 18V LXT Brushless 3-Speed Impact Driver (XDT14Z), (1) 18V LXT Brushless 4-1/2" / 5" Cut-Off/Angle Grinder (XAG04Z), (1) 18V LXT L.E.D. Flashlight (DML802), (2) 18V LXT Lithium-Ion 5.0Ah Battery (BL1850B), (1) 18V LXT Lithium-Ion Rapid Optimum Charger (DC18RC), (1) Tool Bag
Series
LXT(R)
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Tool Bag
Max. Torque
1,500 in-lb
Corded/Banded
Cordless
Angle Grinder
Mfr. No. XAG04Z
Item
Cordless Combination Kit
Light
Mfr. No. DML802
Corded/Cordless
Cordless
Impact Driver
Mfr. No. XDT14Z
Charger
Mfr. No. DC18RC
Battery Pack Replacement
33RT41, 33RT43, 38XU33, 4NNN2, 52RW97
Hammer Drill
Mfr. No. XPH07Z
Case Included
Tool Bag
Hammer Drill - Max. Torque
1,090 in-lb
Included Saws & Grinders
Angle Grinder (8,500 RPM)
Impact Driver - Torque Range
1,550 in-lb
Hammer Drill - Class
Premium
Battery Series
LXT(R)
Wireless Tool Tracking
No
Included Fastening Tools
Impact Driver (1,550 in-lb)
Angle Grinder - Free Speed
8,500 RPM
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger, (1) Light
Power Source
Cordless
Battery Model No.
(2) Mfr. No. BL1850B
Hammer Drill - BPM
31,500
Charger Included
Yes
Light - Type
Flashlight
Number of Batteries Included
2
Tool Series
LXT(R)
Impact Driver - Maximum Torque
1,550 in-lb
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
(2) BL1850B
All Product Types Included
Angle Grinder, Flashlight, Hammer Drill, Impact Driver
Includes Case
Case Included
Charger Manufacturing Model Number
DC18RC
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Combination Kit, Cordless Tools Included Angle Grinder, Flashlight, Hammer Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 5.0 Ah, Tool Brand Makita, Series LXT(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1850B, Battery Series LXT(R), Charger Mfr. No. DC18RC, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger, (1) Light

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.