This item is Discontinued.

Makita 18V LXT Imp Driver XDT16Z

This item is Discontinued.

Makita

18V LXT Imp Driver (Discontinued)

Mfr # XDT16Z
Zoro # G908126267
UPC # 88381873154
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XDT16Z
Zoro #
G908126267
UPC #
88381873154
Country of Origin
China

Dimensions

Overall Length
4-9/16in
Form Factor (LXT)
18V LXT®

Details

Voltage
18V
Max. Torque
1,600 in.lbs.
Number of Batteries Included
0
Impacts per Minute
0 - 1,100 / 0 - 2,600 / 0 - 3,600 / 0 - 3,800 IPM
Brushless Motor
Brushless
Hex Shank
1/4"
Speed power selection
4
No Load Speed
0 - 1,100 / 0 - 2,100 / 0 - 3,200 / 0 - 3,600 RPM
Power Type
Cordless

Description

18V, LXT, LithiumIon, Brushless, Cordless Impact Driver, Tool Only, No Battery Or Charger Included, QuickShift Mode Uses Brushless Motors Electronic Controls To Find The Best Balance Of Speed Torque For Each Application, Brushless Motor Delivers 3,600 Max RPM 1,600 INLB Max Torque, 4 Speed Power Selection 01,100 02,100 03,200 03,600 RPM 01,100 02,600 03,600 03,800 IPM, Provides Precise Fastening Control, Assist Mode AMode, Feature Helps Eliminate Screw CamOut Cross Threading By Driving Low Speed Until Tightening Begins, 2 Tightening Modes TMode For Faster Tightening Of SelfDrilling Screws In Thick Or Thin Gauge Metal Helps Prevent Damage To The Screw, Reverse Rotation Auto Stop Mode Stops Rotation Impact When Fastener Is Loosened Adequately, BuiltIn LED Lights On Both Sides Helps Eliminate Shadows Illuminate A Larger Area

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.