Shop MAKITA

Cordless Sander, 6 7/8 in, 3.6 lb

  • Mfr # XOB01Z
  • Zoro # G5016286

product price: 
$
149.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes
Dust Bag, Pad Brake, 120 Grit Round Abrasive Disc
Voltage
18 V
Tool Weight
4 lb
Features
Dust Sealed
Size
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XOB01Z
Zoro #
G5016286
UPC #
088381658577
Country of Origin
China

Dimensions

Size
5 in
Max. Wheel Dia.
5 in
Tool Length
6 7/8 in
Tool Height
11 1/2 in
Tool Width
12 1/2 in
Maximum Disc Diameter
5 in
Orbit Size
1/8 in

Details

Item
Cordless Sander
Includes
Dust Bag, Pad Brake, 120 Grit Round Abrasive Disc
Voltage
18 V
Tool Weight
4 lb
Features
Dust Sealed
Corded/Banded
Cordless
No Load RPM
7000/9500/11,000
Battery Included
No
Battery Pack Replacement
4NNN2
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Included Charger
No
Standards
UL
Product Type
Disc Sander
Abrasive Mount Type
Hook and Loop
Maximum Disc Speed
1,100 OPM
Power Source
Cordless
Number of Vacuum Holes
8
Number of Chargers Included
0
Cordless Tool Kit Contents
Bare Tool
Battery Platform
18V LXT
Dust Collection Type Included
Dust Bag
Battery Model Number
4NNN2
Maximum Orbits per Minute
11,000
Bare Tool/Battery Included
Bare Tool
Charger Model Number
DC18RC
Grip Type
Palm
Speed Settings
Variable
Disc Motion
Random Orbital
Number of Batteries Included
0
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Sander, Product Type Disc Sander, Disc Motion Random Orbital, Power Source Cordless, Maximum Disc Diameter 5 in, Abrasive Mount Type Hook and Loop, Grip Type Palm, Orbit Size 1/8 in, Maximum Disc Speed 1,100 OPM, Voltage 18 V, Bare Tool/Battery Included Bare Tool, Battery Platform 18V LXT, Number of Batteries Included 0, Battery Capacity Not Applicable, Number of Vacuum Holes 8, Dust Collection Type Included Dust Bag, Battery Model Number 4NNN2, Number of Chargers Included 0

Ratings & reviews