- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Power Saws
- /
- Circular Saws
- /
- 36V (18V X2) LXT® Brushless Rear Handle 7-1/4” Circular Saw
Makita
36V (18V X2) LXT® Brushless Rear Handle 7-1/4” Circular Saw
- Zoro #: G8096728
- Mfr #: XSR01Z
Tap to zoom
Hover or click to zoom
$225.30
- Promotion Restriction: Not eligible for promotion
- Power Source: Cordless
- Blade Dia.: 7 1/4 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $225.30
Makita #XSR01Z Specifications
- Zoro #: G8096728
- Mfr #: XSR01Z
- Promotion Restriction: Not eligible for promotion
- Power Source: Cordless
- Blade Dia.: 7 1/4 in
- Blade Side: Left
- Max. Cutting Depth @ 0 Deg.: 2 9/16 in
- Arbor Size: 5/8 in
- Max. Cutting Depth @ 45 Deg.: 1 3/4 in
- Drive Type: Direct Drive
- Bevel Angle Range: 0 Degrees to 53 Degrees Left
- Voltage: 36V DC
- Battery Included: No
- Cutting Depth @ 45 Degrees: 1-3/4"
- Shoe Material: Aluminum
- No Load RPM: 54/108
- Battery Capacity: 5.0Ah
- Tool Length: 17 1/2 in
- Battery Pack Replacement: 4NNN2
- Includes: Saw Blade and Wrench
- Features: Brushless Motor, Built-In Dust Blower, Electric Brake
- Arbor Hole: 5/8"
- Standards: UL Listed
- Tool Weight: 12.4 lb
- Cutting Depth @ 90 Degrees: 2-9/16"
- Corded/Banded: Cordless
- Corded/Cordless: Cordless
- Item: Circular Saw
- Series: 18V X2 LXT(R)
- Cordless Tool Battery Type: Li-Ion
- Bevel Adjustment: 0 Degrees to 50 Degrees
- Wireless Tool Tracking: No
- Adjustable Cutting Depth: Yes
- Max. Blade Speed: 5,100 RPM
- Cordless Tool Kit Contents: (1) Bare Tool
- Brushless Motor: Yes
- Charger Included: No
- Variable Speed: No
- Arbor Shape: Round
- Number of Batteries Included: 0
- Country of Origin (subject to change): China
Description
Circular Saw, Power Source Cordless, Series 18V X2 LXT(R), Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 5,100 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Aluminum, Adjustable Cutting Depth Yes, Bevel Angle Range 0 Degrees to 53 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 9/16 in, Max. Cutting Depth @ 45 Deg. 1 3/4 in, Variable Speed No, Tool Length 17 1/2 in, Tool Weight 12.4 lb, Wireless Tool Tracking No
Reviews of Makita #XSR01Z
Explore more
- MAKITA 7-1/4" Hypoid Saw 5477NB
- MAKITA 18V LXT® 6-1/2" Circular Saw XSS01Z
- MAKITA 36V (18V X2) LXT® BL Rear Handle 7-1/4” Circular Saw Kit (5.0Ah) XSR01PT
- MAKITA 10-1/4" Circular Saw 5104
- MAKITA 18V LXT® Brushless 6-1/2" Circular Saw Kit (5.0Ah) XSH03T
- AP & G Ap & G 211121 7.25 in. Circular Saw 211121
- METABO Circular Saw, Cordless, 18V, 6.5", Metal MKS 18 LTX 58 bare
- MILWAUKEE TOOL M18 FUEL 8" Metal Cutting Circular Saw (Tool Only) 2892-20
- Makita Circular Saws