4'' x 24'' 8.8-Amp Belt Sander
- Mfr # 9404
- Zoro # G821861573
product price:Â
$
529.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9404
- Zoro #
- G821861573
- UPC #
- 88381032667
- Country of Origin
- Japan
Description
Makitas 4 x 24-Inch Belt Sander model 9404 combines power and speed with ease-of-use features and less noise for fast and efficient stock removal. The 9404 is ideal for woodworkers carpenters furniture makers floor installers deck builders and general contractors who require a best-in-class belt sander. The 9404 features a powerful 8.8 AMP motor with electronic speed control to maintain constant speed under load. The variable speed control dial allows the user to match the speed (690-1440 Ft./Min.) to the application. The 9404 also features less noise: at only 84dB it is one of the quietest sanders in its class. The Makita 9404 is engineered for cabinetry and woodworking and is ideal for wood panels furniture closets and more. Includes (1) 4 In. x 24 In. abrasive belt 80 grit and (1) dust bag.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.