Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

50 Pc. Driver Bit Set

  • Zoro #: G1493648
  • Mfr #: A-98348
$28.75
  • Promotion Restriction: Not eligible for promotion
  • For Use With: High Torque Impact Drivers and Driver Drills
  • Includes: (32) 1" Insert Bits; (10) 2" Power Bits; (2) 3-1/2" Power Bits; (2) Insert Bit Holders; (1) 2" Socket Adapter; (3) 1-3/4" Nut Drivers
See full product details
Orders over $75 ship free.

Makita #A-98348 Specifications

  • Zoro #: G1493648
  • Mfr #: A-98348
Promotion Restriction: Not eligible for promotion For Use With: High Torque Impact Drivers and Driver Drills
Includes: (32) 1" Insert Bits; (10) 2" Power Bits; (2) 3-1/2" Power Bits; (2) Insert Bit Holders; (1) 2" Socket Adapter; (3) 1-3/4" Nut Drivers Finish: Manganese Phosphate
Overall Length: Various Point Size: Various
SAE or Metric: SAE Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

ImpactX™ is a line of impact-rated insert bits and fastening accessories built specifically for the demands of the professional contractor. Professionals require commercial duty bits and fastening accessories that can endure the force of high-volume screw driving applications with high torque impact drivers. Standard screwdriving bits are brittle and fit poorly into fasteners, and in applications with high torque impact drivers this losing combo quickly leads to broken bits. ImpactX™ hits back with improved fitment and increased performance with high torque impact drivers. Precision machined (not forged) tips ensure full contact fit, while performance-optimized and heat-treated S2 steel provides more flex and more durability than standard, brittle bits.

Reviews of Makita #A-98348