Shop MAKITA
Create Account
5007NK Circular Saw, 115 V, 15 A, 7-1/4 in Dia Blade, Plastic
Mfr # 5007NK
Zoro # G704256403
product price:Â
$
257.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5007NK
- Zoro #
- G704256403
- UPC #
- 88381090537
- Country of Origin
- China
Description
The 5007NK has a powerful 15 A motor and a high power-to-weight ratio, with ball bearing construction and a heavy gauge aluminum wraparound base engineered for a longer tool life. The 5007NK has a large cutting capacity (2-1/2 in at 90 deg, 1-3/4 in at 45 deg, 1-3/8 in at 56 deg) with a maximum bevel capacity of 0 to 56 deg and positive stops at 22.5, 45 and 56 deg for quick settings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov